Shop All Garden Hoses
Gardena
Gardena 39044 0.62 & 0.5 in. Premium Metal Garden Hose Connector Set Nylon-ABS
Mfr # 7439904
Zoro # G403922203
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardena
- MFR # 7439904
- Zoro # G403922203
- UPC # 66283390443
- Country of Origin China
- Category Garden Hoses
Description
Features
- Material : Nylon/ABS
- Hose Diameter : 5/8" & 1/2"
- Gender : Male
- Fitting connection type : Threaded
- Perfect connection
- Metal combo set for hose end
- Clock on connection and water stop
- Dimension: 8.6" H x 4.1" W x 1.5" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Control-Choke (746-0614A)
- MTD BLADE 8"" BRSHCUTTR (145873)
- A & I PRODUCTS Radiator 33" x22" x10" (A-370413R92)
- MIDWEST AIR TECH/IMPORT 24"X25' 3X2 Weld Wire (308350B)
- GARDENA Gardena 39043 0.62 & 0.5 in. Premium Tap To Hose Connector Set Nylon-ABS (7439896)
- GARDENA Gardena 7281769 7 Pattern Hose Nozzle - Plastic (7281769)
- GARDENA Gardena 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (7439888)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- TEKNOR APEX COMMERCL HOSE 5/8 in. X50' (8844-50)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black, Hose Outside Dia.: 7/8 in (CWH050-50MF-G)
- CONTINENTAL Water/Garden Hose (CWR050-500)
- Gardena Watering & Irrigation