Shop All Garden Hoses
Gardena
Gardena 39043 0.62 & 0.5 in. Premium Tap To Hose Connector Set Nylon-ABS
Mfr # 7439896
Zoro # G703922224
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardena
- MFR # 7439896
- Zoro # G703922224
- UPC # 66283390436
- Country of Origin China
- Category Garden Hoses
Description
Features
- Material : Nylon/ABS
- Hose Diameter : 5/8" & 1/2"
- Gender : Female
- Fitting connection type : Threaded
- Metal combo set for tap
- Hose connector made of a high quality metal alloy with soft grip components
- Dimension: 8.6" H x 4.1" W x 1.5" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS Longreach Cut Hold Pruner, 4-7 Feet Cut/Hold (LA-160ZF203)
- REMCO Not Applicable Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Green (56012)
- ILC Replacement For CLUB CAR 1014089 (1014089)
- POWERPLAY Pentair Whisperflo Pool Pump Seal (PO726079)
- GARDENA Gardena 7281769 7 Pattern Hose Nozzle - Plastic (7281769)
- GARDENA Gardena 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (7439888)
- GARDENA Gardena 39017 0.62 & 0.5 in. Premium Metal Female Garden Hose Connector Nylon-ABS (7439813)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- GARDENA Gardena 39044 0.62 & 0.5 in. Premium Metal Garden Hose Connector Set Nylon-ABS (7439904)
- SWAN C HOSE 25FT SPRINKLER SNTEC025 (ELTECV025)
- APACHE Apache 97026465 2 in. x 100 ft. Blue PVC Discharge Hose (149428)
- Gardena Watering & Irrigation