Shop All Garden Hoses
Gardena
Gardena 39018 Premium Metal Male Garden Hose Connector with Water Stop
Mfr # 7439805
Zoro # G503922318
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardena
- MFR # 7439805
- Zoro # G503922318
- UPC # 66283390184
- Country of Origin China
- Category Garden Hoses
Description
The high-quality Premium Water Stop allows fast and convenient connection and change of accessories at the hose outlet. The Water Stop is protected by a rubber ring that prevents damage.
Features- Material : Nylon/ABS
- Hose Diameter : 5/8" & 1/2"
- Gender : Male
- Fitting connection type : Threaded
- Connect accessory and water flows, disconnect and water stops automatically
- Made of a high quality durable metal alloy
- Fits all hoses
- Premium metal
- Water stop
- Dimension: 5.1" H x 4.1" W x 1.5" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Push Lawn Sweeper, 26 in Working Width, 7 cu ft Hopper Capacity, Vinyl Hopper Material (45-0218)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- BIRCHWOOD CASEY World Of Targets Gallery .44 Res (BC-47044)
- SIMPSON O-Ring Kit (80151)
- GARDENA Gardena 7281769 7 Pattern Hose Nozzle - Plastic (7281769)
- GARDENA Gardena 39043 0.62 & 0.5 in. Premium Tap To Hose Connector Set Nylon-ABS (7439896)
- GARDENA Gardena 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (7439888)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- AMES 5/8 X 50' All-Weather Garden Hose (4007800A)
- JACKSON PROFESSIONAL TOOLS 5/8 X 100' Pro-flow HD Professional Garden Hose (4003800)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- Gardena Garden Hoses