Shop All Garden Hoses
Gardena
Gardena 39017 0.62 & 0.5 in. Premium Metal Female Garden Hose Connector Nylon-ABS
Mfr # 7439813
Zoro # G903922161
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardena
- MFR # 7439813
- Zoro # G903922161
- UPC # 66283390177
- Country of Origin China
- Category Garden Hoses
Description
Features
- Material : Nylon/ABS
- Hose Diameter : 5/8" & 1/2"
- Gender : Female
- Fitting connection type : Threaded
- Fits all hoses
- Easy screw on
- Premium metal
- Made of a high quality durable metal alloy
- Dimension: 5.1" H x 4.1" W x 1.5" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKAERT Bekaert 547069 Gripple T - Clip Barbed Wire (547069)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- MTD Arm Asm-Pivot Rh (987-02071A)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.426)
- GARDENA Gardena 7281769 7 Pattern Hose Nozzle - Plastic (7281769)
- GARDENA Gardena 39044 0.62 & 0.5 in. Premium Metal Garden Hose Connector Set Nylon-ABS (7439904)
- GARDENA Gardena 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (7439888)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- GILMOUR MANUFACTURING Gilmour Manufacturing GIL2758025 Gilmour .62 in. x 25 ft. Weeper Hose (GIL2758025)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- CONTINENTAL Garden Hose, 1/2" ID x 100 ft., Black, Standards: FDA, 3-A, USDA (CWH050-100-G)
- Gardena Garden Hoses