Shop All Garden Hoses
Gardena
Gardena 36944 Classic Male Garden Hose Connector Set 0.62 & 0.5 in.
Mfr # 7439821
Zoro # G603922218
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardena
- MFR # 7439821
- Zoro # G603922218
- UPC # 66283369449
- Country of Origin China
- Category Garden Hoses
Description
The Gardena Hose Connector allows fast and comfortable connection of the hose outlet. The garden hose can be easily connected to the tap.
Features- Material : Nylon/ABS
- Hose Diameter : 5/8" & 1/2"
- Gender : Male
- Fitting connection type : Threaded
- Combo set for hose end
- Water stop
- Easily connected and disconnected
- Excellent addition to your lawn and garden
- Dimension: 8.6" H x 4.1" W x 1.5" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 60 in L Handle (741)
- HARVEST LANE HONEY Harvest Lane Honey HONEYBCKT-102 5 Gallon Honey Bucket (202578)
- SEYMOUR MIDWEST Seymour 69302 Hog Ring, Slant Point, Steel, Copper (69302)
- DB ELECTRICAL Light Switch for Allis Chalmers B C CA WC w/ W201 Eng 70208197 (1600-0106)
- GARDENA Gardena 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (7439888)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- GARDENA Gardena 39043 0.62 & 0.5 in. Premium Tap To Hose Connector Set Nylon-ABS (7439896)
- GARDENA Gardena 7281769 7 Pattern Hose Nozzle - Plastic (7281769)
- EAGLE Water Hose w/Nozzle, 5/8"x50 ft. (001-0106-0600-SN75)
- SWAN Garden Hose (CSNCG58075)
- CONTINENTAL Water/Garden Hose (CWR058-100MF)
- Gardena Garden Hoses