Shop All Garden Hoses
Gardena
Gardena 36943 Classic Female Garden Hose Connector Set Nylon-ABS
Mfr # 7439953
Zoro # G603922133
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardena
- MFR # 7439953
- Zoro # G603922133
- UPC # 66283369432
- Country of Origin China
- Category Garden Hoses
Description
Features
- Material : Nylon/ABS
- Hose Diameter: 5/8" & 1/2"
- Gender : Female
- Fitting connection type : Threaded
- Combo set for tap
- Dimension: 8.6" H x 4.1" W x 1.5" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-30X70)
- A.R. NORTH AMERICA Kit Valves, XRV, RKV (AR1828)
- STENS Ignition Switch For John Deere 110 112 140 141 Vacuum Sweeper 430-070 (430-070)
- MTD Tool-Cleanout (931-2643)
- GARDENA Gardena 39043 0.62 & 0.5 in. Premium Tap To Hose Connector Set Nylon-ABS (7439896)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- GARDENA Gardena 7281769 7 Pattern Hose Nozzle - Plastic (7281769)
- GARDENA Gardena 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (7439888)
- BLOOM 3/8 in. D X 50 ft. L Light Duty Expandable Coil Garden Hose (70285BL)
- CONTINENTAL Garden Hose, 3/4" ID x 75 ft., Black, Safety Factor: 4:1 (CWH075-75-G)
- FLEXZILLA Garden Hose, 5/8" x 50, 3/4" - 11 1/2 G (HFZG550YW)
- Gardena Watering & Irrigation