Shop All Garden Hoses
Gardena
Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS
Mfr # 7439912
Zoro # G503922271
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardena
- MFR # 7439912
- Zoro # G503922271
- UPC # 66283368268
- Country of Origin China
- Category Garden Hoses
Description
Features
- Material : Nylon/ABS
- Hose Diameter : 5/8"
- Fitting connection type : Threaded
- Quick connection for easy on and off
- Dimension: 5.1" H x 4.1" W x 1.5" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 17.7-Inch 31 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-M2)
- KAYTEE Forti Diet Cockatiel 5Lb (100037368)
- CAMCO VINYL INSERT 1IN X 100FT LT. GRAY (25233)
- HONDA Gas Engine, Recoil Start, 3.3 qt. Fuel Cap (GX200QX2)
- GARDENA Gardena 39043 0.62 & 0.5 in. Premium Tap To Hose Connector Set Nylon-ABS (7439896)
- GARDENA Gardena 7281769 7 Pattern Hose Nozzle - Plastic (7281769)
- GARDENA Gardena 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (7439888)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Hose Reinforcement Material: Fiber (CWH058-50-G)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H89)
- SWAN C HOSE 25FT SPRINKLER SNTEC025 (ELTECV025)
- FLEXON Pro Series 5/8 in. D X 100 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CG58100ACE)
- Gardena Watering & Irrigation