Shop All Fences & Gates
Garden Zone
WELDED WIRE FNC 30""X10'
Mfr # 403010
Zoro # G7750501
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Size 1/2 x 1 in
- Length 10 ft
- Height 30 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garden Zone
- MFR # 403010
- Zoro # G7750501
- UPC # 651082403014
- Country of Origin China
- Category Fences & Gates
Dimensions
Mesh Size | 1/2 x 1 in |
Length | 10 ft |
Height | 30 in |
Details
Material | Steel |
Color | Silver |
Finish | Galvanized |
For Use With | Garden Fence |
Mesh Shape | Hexagon |
Description
30in H x 10ft L welded wire fence is constructed of durable 16 gauge galvanized steel wire with 1/2in x 1in mesh openings. The welded wire features a galvanized coating to help prevent rust and corrosion and for added durability. This welded wire can be used for a number of applications around the farm home or garden. Can be used with u-posts t-posts or wood posts depending on your fencing needs.
- •Welded wire is galvanized for added strength, durability, and corrosion resistance
- •Ideal for fencing applications and use around farm, home, or garden
- •The welded wire is packaged in a roll so you can alter to meet your specific needs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Organic Container Spikes (06128)
- MIDWEST AIR TECH/IMPORT 36x150' 2 Poultry Net (308495B)
- 3M ELECTRICAL Scotchlok 560M BLUE Instant Auto-Electric Connectors for #18-16-14 Gauge Wire - #801 Blue, 50 Pack (560M BLUE)
- AFTERMARKET Nylon Lifting Sling - Eye-To-Eye Loop - 6' Long x 1" Wide Universal Fit (OTK20-0239)
- GARDEN ZONE POULTRY NETTING 24""X50' (182450)
- GARDEN ZONE HDW CLOTH 24""X10' 1/2"" (112410)
- GARDEN ZONE WELDED WIRE FNC 24""X25' (432425)
- GARDEN ZONE POULTRY NETTING 24""X150' (162415)
- GARDEN ZONE CLOTH HDW24""X25' 1/2""MSH (132425)
- GARDEN ZONE GARDEN FENCE STL36""X50' (033650)
- YARDGARD Deer and Bird Netting, Blk, 7 ft.x100 ft. (889554A)
- Garden Zone Fences & Gates