Shop All Pool Games & Toys
Garden Zone
Garden Zone 153650 30 in. x 50 ft. 0.12 in. Mesh Hardware Cloth
Mfr # 52367
Zoro # G504032214
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garden Zone
- MFR # 52367
- Zoro # G504032214
- UPC # 651082153650
- Country of Origin China
- Category Pool Games & Toys
Description
Features
- Mesh Hardware Cloth
- Width: 30 in.
- Length: 50 ft.
- Material: Steel
- Product Type: Hardware Cloth
- Mesh Width: 1/8 in.
- Finish: Galvanized
- Color Family: Silver Gray
- Vinyl Coated: No
- Wire Gauge: 27 Ga.
- Mesh Length: 1/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- STENS Air Filter 100-705 For Stihl 4180 120 1800 (100-705)
- JT EATON Stick-Em Rat and Mouse Size Bulk Double Glue Trap 6 (111-00PRE6)
- SAFER BRAND Critter Ridder Animal Repellent Granules For Most Animal Types 2 lb (5926)
- GARDEN ZONE Garden Zone 143625 36 in x 25 ft. 0.25 in. Mesh Hardware Cloth (5237821)
- INTEX POOL FLOAT DBL TUBE (58837EP)
- SWIMWAYS Swimways 8336919 Fabric & Mesh Inflatable Spring Float Floating Pool Mat; Assorted Color (8336919)
- INTEX Pool Mat Glossy 72X27" (59703EP)
- AIR SUPPLY OF THE FUTURE Air Supply of the Future 4128100P 3.0HP 120V 14.0A VAC Cyclone Pro Linear Portable Pool Spa Air Blower (4128100P)
- CLASSIC ACCESSORIES Float Tube, Copper/Brown Bighorn (32-014-014101-00)
- WHAM-O Slip 'N Slide Wave Rider (64119)
- Garden Zone Pool Games & Toys