Shop All Pool Games & Toys
Garden Zone
Garden Zone 153600 36 in x 100 ft. 0.12 in. Mesh Hardware Cloth
Mfr # 5069125
Zoro # G704031666
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garden Zone
- MFR # 5069125
- Zoro # G704031666
- UPC # 651082133614
- Country of Origin China
- Category Pool Games & Toys
Description
Features
- Width: 36 in.
- Length: 100 ft.
- Material: Steel
- Product Type: Hardware Cloth
- Mesh Width: 1/8 in.
- Vinyl Coated: No
- Wire Gauge: 27 Ga.
- Finish: Galvanized
- Mesh Length: 1/8 in.
- Color Family: Silver Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Crankshaft Rpl 34463 (37311)
- MIDWEST AIR TECHNOLOGIES CAP POST 2-3/8"" ALUM (328558C)
- MTD Mulch Kit - 42 (19A30006OEM)
- BRIGGS & STRATTON Gasket - Pump Head (A2069GS)
- GARDEN ZONE Garden Zone 143625 36 in x 25 ft. 0.25 in. Mesh Hardware Cloth (5237821)
- SPLASH-ENDER SPLASH ENDER WHITE 11 IN X 7 IN X 3 IN PAIR (C-30)
- INTEX Intex 56508EP Inflatable Pool Volleyball Set (8173452)
- INTEX Assorted Vinyl Inflatable Floating Tube (59230EP)
- POOLCANDY PoolCandy PC2748GSH Glitter Seahorse - 48 in. Jumbo Beach & Pool Tube (PC2748GSH)
- UNITED CHEMICAL United Chemical SWAMC12EACH 1 lbs Swamp Treat Swimming Pool Algae Eliminator (SWAMC12EACH)
- SUPERJOCK 16 x 25 Ft. Heavy Solar (SU53389)
- Garden Zone Pool Games & Toys