Shop All Pool Games & Toys
Garden Zone
Garden Zone 143625 36 in x 25 ft. 0.25 in. Mesh Hardware Cloth
Mfr # 5237821
Zoro # G504031835
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garden Zone
- MFR # 5237821
- Zoro # G504031835
- UPC # 651082123622
- Country of Origin China
- Category Pool Games & Toys
Description
Features
- Width: 36 in.
- Length: 25 ft.
- Material: Steel
- Product Type: Hardware Cloth
- Mesh Width: 1/4 in.
- Vinyl Coated: No
- Mesh Length: 1/4 in.
- Finish: Galvanized
- Color Family: Silver Gray
- Wire Gauge: 23 Ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Timber Ridge, 20" Bar Scabbard 20" x6" x1" (A-B1A216TR)
- ALA-PT ALA-PT APCB191 Crabbe Aqua Genie & Doughboy Skimmer Basket Buster (APCB191)
- E-Z-GO Steering Column Kit (28633G01)
- AFTERMARKET Power Steering Pump with Reservoir (E0NN3K514AB)
- JED POOL TOOLS Pool Cover Water Tube10' (85WT-210)
- SWIMLINE Swimline 90603 Flip-Flop Inflatable Lounge (90603)
- CLASSIC ACCESSORIES Float Tube, Copper/Brown Bighorn (32-014-014101-00)
- MORTON SALT Watr Softner Pellets 25# (2499)
- PLASTIFLEX Plastiflex SK1535 1.5 in. x 35 ft. Pool Vacuum Hose (SK1535)
- INTEX POOL TUBE COLORWHIRL 48"" (58202EP)
- U.S. PUMICE Pumice Pool Block (PB-80)
- Garden Zone Pool Games & Toys