Shop All Pool Games & Toys
Garden Zone
Garden Zone 134825 48 in. x 25 ft. 0.5 in. Mesh Hardware Cloth
Mfr # 5237805
Zoro # G704032113
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garden Zone
- MFR # 5237805
- Zoro # G704032113
- UPC # 651082114828
- Country of Origin China
- Category Pool Games & Toys
Description
Features
- 48 in. x 25 ft. 0. 5 in. Mesh Hardware Cloth
- Width: 48 in.
- Length: 50 ft.
- Material: Steel
- Product Type: Hardware Cloth
- Mesh Width: 1/2 in.
- Mesh Length: 1/2 in.
- Color Family: Silver Gray
- Vinyl Coated: No
- Finish: Galvanized
- Wire Gauge: 19 Ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAR-AID Repair Ptch Fab Rl Typ-A 3X5Ft (D-ROLL-A-20)
- GOZNEY ARC Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1424)
- FIMCO Sprayer Draincap and Tether (7771825)
- SCENTRY BIOLOGICALS Apple Maggot Volatile Lure PMSI AMF (L988)
- GARDEN ZONE Garden Zone 143625 36 in x 25 ft. 0.25 in. Mesh Hardware Cloth (5237821)
- SMARTPOOL Smartpool NLMC Multicolor Underwater Light for Above Ground Pool (NLMC)
- WHAM-O Slip 'N Slide Wave Rider (64119)
- CLASSIC ACCESSORIES Float Tube, Copper/Brown Bighorn (32-014-014101-00)
- INTEX Intex 8057261 Vinyl Kiddie Float (8057261)
- UNITED CHEMICAL United Chemical YTC12EACH 2 lbs United Chemicals Yellow Treat Pool Each (YTC12EACH)
- JACUZZI Jacuzzi 39255302R Replacement Valve Pool Handle (39255302R)
- Garden Zone Pool Games & Toys