Shop All Cultivators and Tillers
Garden Weasel
WEASEL CLAW PRO TL 38""
Mfr # 91334
Zoro # G8672311
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Carbon Steel
- Features Comfort Grip
- Handle Length 45 in
- Color Red
- Application Clay and Other Heavy Soils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garden Weasel
- MFR # 91334
- Zoro # G8672311
- UPC # 810053890035
- Country of Origin United States
- Category Cultivators and Tillers
Dimensions
Handle Length | 45 in |
Details
Handle Material | Carbon Steel |
Features | Comfort Grip |
Color | Red |
Application | Clay and Other Heavy Soils |
Description
Weasel Claw Pro works hand-in-hand with Garden Weasel to maintain your garden beds all season long. Weasel Claw Pro features repositionable cultivating tines for weeding or cultivating tight areas or wider expanses. Great for heavy soils including clay. C.L.A.W. stands for Cultivates Loosens Aerates and Weeds and the Pro is no exception to the Garden Claw family in performing all those tasks.
- •Cultivate, loosen, aerate, and weed (CLAW) with the Weasel Claw Pro
- •Tines are flexible and can be adjusted to work in tight settings for weeding, medium settings to cultivate, and large spaces for tilling
- •Long handle with comfort grip means no bending or lifting
- •Carbon Steel design means weather and rust resistant durable steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLAND TOOLS GT MD 22 Hedge Shear (20-4008-100)
- A & I PRODUCTS Pull Arm (RH/LH) 31" x3" x2" (A-SBA370101092)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .118" by 915', 5Lb Spool (20-024)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7Qt 208V 1500W (CP820)
- GARDEN WEASEL ROTARY HND CULTVTR 56""L (90206)
- FISKARS CULTIVATOR ROTARY 60 in. L (98966935)
- GENERAC Premier Front Tine Tiller (TW15221DMN)
- GREENWORKS PRO Tiller/Cultivator, Tines 8" L, Tilling 5"D (TL80L210)
- YARD TUFF Cultivator 48" (FTF-48C3PT)
- MTD MTD TrimmerPlus 41BJGC-C902 Add-On Cultivator, Steel (41BJGC-C902)
- BULLY TOOLS Four Tine Cultivator, Long Fiberglass Ha (92334)
- Garden Weasel Lawn & Garden Tools