Shop All Lawn Sweepers
Garden Weasel
NUT GATHERER LG 47.5""
Mfr # 95404
Zoro # G800445855
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hopper Capacity 15 gal
- Hopper Material Carbon Steel
- Features Comfort Grip
- Color Red
- Overall Length 47-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garden Weasel
- MFR # 95404
- Zoro # G800445855
- UPC # 810053890165
- Country of Origin Taiwan, Province of China
- Category Lawn Sweepers
Dimensions
Overall Length | 47-1/2 in |
Handle Length | 41.5 in |
Details
Hopper Capacity | 15 gal |
Hopper Material | Carbon Steel |
Features | Comfort Grip |
Color | Red |
Handle Material | Steel |
Description
Picks up objects 11⁄2 to 3 in size such as walnuts sweet gum balls magnolia seed/flower heads and even small fruits. Capacity is approximately 1 1⁄2 Gallon. Does not pick up acorns or pecans. The Large Weasel® Nut Gatherer is an easy to use rolling pick up tool for nuts and more. No bending over. Saves time.
- •Reduces stress on the back by eliminating bending for picking up large nuts and other objects, comes equipped with a comfortable handle and a hanging hook
- •The perfect pickup for large objects between 1.5 in. to 3 in. in size with a capacity of approximately 1.5 gallons
- •This includes items such as walnuts, small fruits, Sweet Gum Balls, and magnolia seed/flower head. Does not pick up acorns
- •Designed to be easy to use and save time, simply roll over the large items you would like to pick up in the tempered steel wire cage and repeat until full
- •The Weasel large nut gatherer is made with durable carbon steel making it rust and water resistant for multiple uses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nozzle Bkpk Cub (753-06000)
- KOHLER Pre-Cleaner (32 083 10-S)
- BLUES HOG LUMP CHARCOAL HARDWOOD (90955)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-04)
- GARDEN WEASEL NUT GATHERER SM 47.5"" (95334)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350104)
- DEWITT DeWitt Leaf and Debris Tarps (LEAFTARP9X9-12)
- SNOWEX Walk Behind Sweeper, 40 in. (SS-4000)
- BISSELL COMMERCIAL Push Sweeper, 31 in.W, 13.2 gal, WalkBehind (BG477)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- Garden Weasel Lawn Sweepers