Shop All Shears, Pruners & Loppers
Gard-N-Hook
Gard-N-Hook
Mfr # GNH01
Zoro # G506005049
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Material Polished Chrome & Rubber
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gard-N-Hook
- MFR # GNH01
- Zoro # G506005049
- UPC # 654690873798
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 10" |
Details
Material | Polished Chrome & Rubber |
Color | Black/Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X60)
- MTD Ball Bearing (741-04517)
- A & I PRODUCTS BLADE-MOWER, PRED, 21-3/8", 7 LOBE 21.25" x2.5" x1.25" (A-B1PD5016)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- EGO Pole Saw Attachment, Silver, 38" L (PSA1000)
- BAHCO Bahco P160 Lopper Replacement Counter Blade (R260A)
- MASTER GARDNER Master Gardner 113 Weedender Fabric; 3 x 100 ft. - 10 Years (113)
- FISKARS 7 Fold Pruning Saw (390680-1004)
- GREENWORKS PRO Cordless Pole Saw, Bar Length 10", 2.0 Ah (1405802)
- ARS Replacement Rod Set For ARS Long-reach Pruner (SP-LA237)
- SCOTTS Shear Shrubber (LSS020S)
- Gard-N-Hook Shears, Pruners & Loppers