Shop All Trailer Hitches
Garbage Commander
Single-Can Garbage Can Hauling Hook For Lawn Tractor Or Atv
Mfr # UBL-MT
Zoro # G002694112
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.4
- Length 3.5
- Material Steel
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garbage Commander
- MFR # UBL-MT
- Zoro # G002694112
- UPC # 743167195133
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 13.4 |
Length | 3.5 |
Height | 3.5 |
Details
Material | Steel |
Description
Great for anyone with an extremely long driveway, this garbage bin hauling hitch attaches to any vehicle, ATV, UTV or golf cart with a 1-7/8" or 2" ball to help you haul your trash to the street with minimal effort. The patented retainer base slips under a standard trailer ball and is secured with a 3/8" retainer pin. The swiveling base allows your trash bin to trail around curves like a trailer without binding. Integrated hooks are specially designed to hold the handles of wheeled garbage bins. For use with a single can; to transport multiple cans, add The Can Coupler (sold separately).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE BALLAST Ge Ballast 64818 2 Pack 14 15 & 20 Watt Fluorescent Starters (64818)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- TRAC OUTDOORS Trac Outdoors T10100 Strikezone 25 Anchor Winch (69001)
- DAYCO Fuel Hose, ID 1/4 In, OD 0.5 In, Black (80058)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Ball Mounted (SB-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Receiver Mounted (SR-MT)
- GARBAGE COMMANDER Dual-Can Garbage Can Hauling Hooks (DR-MT)
- GARBAGE COMMANDER Dual-Can Garbage Can Hauling Hooks, Ball Mounted (DB-MT)
- B&W TOWING Turnoverball Gooseneck, Custom center assembly kit for Ford and Dodge trucks. Bolt-on Application (GNRC900)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- CURT Flat Connector 5 Way Dust Cover, 58203 (58203)
- Garbage Commander Trailer Hitches