Dual-Can Garbage Can Hauling Hooks, Ball Mounted
Mfr # DB-MT
Zoro # G802693933
Key Features
- Outside Diameter 6
- Height 4.2
- Material Steel
- Length 16.2
- Width 4.1
Product Information
- Brand Garbage Commander
- MFR # DB-MT
- Zoro # G802693933
- UPC # 743167195065
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Outside Diameter | 6 |
Height | 4.2 |
Length | 16.2 |
Width | 4.1 |
Details
Material | Steel |
Description
Can be used with cars, trucks, ATV/UTVs, golf carts and lawn tractors. Heavy 11-ga. steel construction, laser-cut formed and powder-coated for durability. One step installation, simply slip the base under any standard 1-7/8" or 2" trailer ball hitch and secure with the 3/8" pin. Once installed, just tilt the handle of the container into the mountain hooks holding channel, then pin in place and drive away. Best results achieved with 64- and 96-gal. wheeled trash/recycling bins. 6 lb.
NOTE: Operating height is determined by your ball hitch, ideal operating height is from 14" to 21".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 10-18 RAM 2500/3500(19 CLASSIC)LOW PROFILE AEROSKIN LIGHTSHIELD (753051)
- GROTE Stop/Tail/Turn Lamp Oval (54172)
- MOBIL MOBIL SUPER 10W-40, 1QT (124402)
- CURT Clevis Grab Hook, 3900 lb., 5/16" (81340)
- GARBAGE COMMANDER Dual-Can Garbage Can Hauling Hooks (DR-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hook For Lawn Tractor Or Atv (UBL-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Receiver Mounted (SR-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Ball Mounted (SB-MT)
- REESE Reese 4282 Class V Trailer Hitch -12000 lbs. GTW 1.25" Ball Hole 9.5" Length 5" Rise 6" Drop Zinc (4282)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12341 (12341)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11000 (11000)
- Garbage Commander Trailer Hitches