Shop All Spring Pins
Garbage Commander
3/8" x 3" PTO Spring Clip
Mfr # 38PTO
Zoro # G206004953
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Outside Dia. 3/8 in
- Fastener Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garbage Commander
- MFR # 38PTO
- Zoro # G206004953
- UPC # 743167195287
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3" |
Details
Pin Item | Spring Clip |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60292)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDWS1)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04214)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04114.031.0175)
- GARBAGE COMMANDER 1/4" x 2 3/8" PTO Spring Clip (14PTO-SM)
- GARBAGE COMMANDER 1/4" x 2-1/4" PTO Spring Clip (14PTO-LRG)
- ZORO SELECT 3/32X3/4 PIN SPRING SLOTTED PLAIN (09412PS)
- ZORO SELECT Spring Pin, Slotted, 6x12mm, PK100 (M39100.060.0012)
- ZORO SELECT 1/8X7/16 PIN SPRING SLOTTED PLAIN (12507PS)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-3/4in, Pln, PK10 (U39100.031.0175)
- Garbage Commander Spring Pins