Shop All Ratcheting Wrenches
Garant
wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 9 mm
Mfr # 614820 9
Zoro # G909578607
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Material Chrome vanadium steel
- Number of Geared Teeth 72
- Size 9 mm
- Width Across Flats 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614820 9
- Zoro # G909578607
- UPC # 4045197218742
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 9 mm |
Width Across Flats | 9 mm |
Spanner Length | 143 mm |
Ring Diameter | 19 mm |
Jaw Width | 19.3 mm |
Jaw Height | 5 mm |
Details
Finish | Matt Chrome Plated |
Material | Chrome vanadium steel |
Number of Geared Teeth | 72 |
Item | Spanner |
Ring Thickness | 7.6 mm |
Ratchet Torque Rating | 40 Nm |
Ring Setting | 15 Degrees |
Working Arc | 5 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5 degrees. Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 143 mm Jaw width b: 19.3 mm Jaw height h1: 5 mm Ring thickness h2: 7.6 mm Ring dia D: 19 mm Ratchet torque rating: 40 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 1" 130-VT (26313)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXACR-B-5PK)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Non-Slip Plastic Coating/Two-Color Multi-Component Grips Handle (00 20 09 V01)
- C.H. HANSON Holdr Lmbr Cryn1/2X4-7/8 (10387)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- TEKTON 6 mm Reversible Ratcheting Combination Wrench (WRN56106)
- TEKTON 1/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23306)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- Garant Ratcheting Wrenches