Shop All Ratcheting Wrenches
Garant
wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 8 mm
Mfr # 614820 8
Zoro # G609578501
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Material Chrome vanadium steel
- Number of Geared Teeth 72
- Size 8 mm
- Working Arc 5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614820 8
- Zoro # G609578501
- UPC # 4045197218735
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 8 mm |
Ring Diameter | 17.5 mm |
Spanner Length | 136 mm |
Width Across Flats | 8 mm |
Jaw Height | 5 mm |
Jaw Width | 18 mm |
Details
Finish | Matt Chrome Plated |
Material | Chrome vanadium steel |
Number of Geared Teeth | 72 |
Item | Spanner |
Working Arc | 5 Degrees |
Ring Setting | 15 Degrees |
Ratchet Torque Rating | 30 Nm |
Ring Thickness | 7 mm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5 degrees. Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 136 mm Jaw width b: 18 mm Jaw height h1: 5 mm Ring thickness h2: 7 mm Ring dia D: 17.5 mm Ratchet torque rating: 30 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3432)
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- PROTO 18 Piece SAE L-Shape Hex Key Set, J4986 (J4986)
- DRILL AMERICA 1-1/8" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1-1/8)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- BETA 1/2" drive reversible ratchet, 72 teeth (009200882)
- MILWAUKEE TOOL 13mm Flex Head Ratcheting Combination Wrench (45-96-9613)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- Garant Wrenches