Shop All Ratcheting Wrenches
Garant
wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 19 mm
Mfr # 614820 19
Zoro # G909578553
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Material Chrome vanadium steel
- Number of Geared Teeth 72
- Ring Thickness 11.5 mm
- Working Arc 5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614820 19
- Zoro # G909578553
- UPC # 4045197218841
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 19 mm |
Jaw Height | 8.5 mm |
Jaw Width | 40.3 mm |
Width Across Flats | 19 mm |
Ring Diameter | 34.5 mm |
Spanner Length | 250 mm |
Details
Finish | Matt Chrome Plated |
Material | Chrome vanadium steel |
Item | Spanner |
Number of Geared Teeth | 72 |
Ring Thickness | 11.5 mm |
Working Arc | 5 Degrees |
Ratchet Torque Rating | 325 Nm |
Ring Setting | 15 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5 degrees. Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 250 mm Jaw width b: 40.3 mm Jaw height h1: 8.5 mm Ring thickness h2: 11.5 mm Ring dia D: 34.5 mm Ratchet torque rating: 325 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Straight Box Tubular Wrench, 15/16" (1230TSB)
- WESTWARD Nonsparking Sledge, 5 lb., 34-1/2 In, Fiber (23X844)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/16 in. (30036)
- CEJN INDUSTRIAL 13 Extension W/Star Tip (11-208-3219)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 8 mm (614820 8)
- EGA MASTER RING RATCHET WRENCH 10 MM 1000 V (73145)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17F)
- Garant Wrenches