Shop All Ratcheting Wrenches
Garant
wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm
Mfr # 614820 16
Zoro # G009578507
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Material Chrome vanadium steel
- Number of Geared Teeth 72
- Size 16 mm
- Ring Diameter 30.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614820 16
- Zoro # G009578507
- UPC # 4045197218810
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 16 mm |
Ring Diameter | 30.3 mm |
Spanner Length | 216 mm |
Jaw Height | 7.1 mm |
Jaw Width | 34 mm |
Width Across Flats | 16 mm |
Details
Finish | Matt Chrome Plated |
Material | Chrome vanadium steel |
Item | Spanner |
Number of Geared Teeth | 72 |
Working Arc | 5 Degrees |
Ring Thickness | 10.6 mm |
Ring Setting | 15 Degrees |
Ratchet Torque Rating | 250 Nm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5 degrees. Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 216 mm Jaw width b: 34 mm Jaw height h1: 7.1 mm Ring thickness h2: 10.6 mm Ring dia D: 30.3 mm Ratchet torque rating: 250 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-175)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN19/64)
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GEARWRENCH 9mm 90-Tooth 12 Point Ratcheting Combination Wrench (86909)
- DYNAMIC Tools 18mm Reversible Combination Ratcheting Wrench (D076118)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 9/16"-12 Point (JSCR18T)
- Garant Wrenches