Shop All Ratcheting Wrenches
Garant
wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 15 mm
Mfr # 614820 15
Zoro # G209578451
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Material Chrome vanadium steel
- Size 15 mm
- Number of Geared Teeth 72
- Width Across Flats 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614820 15
- Zoro # G209578451
- UPC # 4045197218803
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 15 mm |
Width Across Flats | 15 mm |
Jaw Width | 33.4 mm |
Jaw Height | 6.9 mm |
Ring Diameter | 28.9 mm |
Spanner Length | 200 mm |
Details
Finish | Matt Chrome Plated |
Material | Chrome vanadium steel |
Number of Geared Teeth | 72 |
Item | Spanner |
Ratchet Torque Rating | 200 Nm |
Working Arc | 5 Degrees |
Ring Setting | 15 Degrees |
Ring Thickness | 10 mm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5 degrees. Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 200 mm Jaw width b: 33.4 mm Jaw height h1: 6.9 mm Ring thickness h2: 10 mm Ring dia D: 28.9 mm Ratchet torque rating: 200 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Hose Clamp Pliers for Click Clamps, 7 1/ (85 51 180 C)
- TE-CO T-Nut, Black Oxide, 3/8-16, 1/2, PK1 (41405)
- CAPRI TOOLS 1/2 in Drive Impact Screwdriver Set, 10 pcs (21095)
- TOOLPRO 3/16 in. Piloted Down Spiral Cutout Bits (TP43217)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86129)
- MOUNTAIN Ratcheting Flex Wrench, 9/16in X 5/8in (EX-PFFGBXZ14162)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- Garant Wrenches