Shop All Ratcheting Wrenches
Garant
wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 13 mm
Mfr # 614820 13
Zoro # G809578417
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Material Chrome vanadium steel
- Number of Geared Teeth 72
- Ring Diameter 25.5 mm
- Jaw Width 27.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614820 13
- Zoro # G809578417
- UPC # 4045197218780
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 13 mm |
Ring Diameter | 25.5 mm |
Jaw Width | 27.1 mm |
Width Across Flats | 13 mm |
Spanner Length | 180 mm |
Jaw Height | 6 mm |
Details
Finish | Matt Chrome Plated |
Material | Chrome vanadium steel |
Item | Spanner |
Number of Geared Teeth | 72 |
Ring Thickness | 9.3 mm |
Ratchet Torque Rating | 115 Nm |
Working Arc | 5 Degrees |
Ring Setting | 15 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5 degrees. Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 180 mm Jaw width b: 27.1 mm Jaw height h1: 6 mm Ring thickness h2: 9.3 mm Ring dia D: 25.5 mm Ratchet torque rating: 115 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (48215)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 55/64 (52455)
- INGERSOLL-RAND 49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set (752001)
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 8 mm (614820 8)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 10-SPLN RAT OUTPUT WR-HAR DAV (KH9794)
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- Garant Ratcheting Wrenches