Shop All Ratcheting Wrenches
Garant
wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm
Mfr # 614820 10
Zoro # G209578345
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Material Chrome vanadium steel
- Size 10 mm
- Number of Geared Teeth 72
- Jaw Height 5.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614820 10
- Zoro # G209578345
- UPC # 4045197218759
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 10 mm |
Jaw Height | 5.2 mm |
Jaw Width | 22 mm |
Spanner Length | 160 mm |
Width Across Flats | 10 mm |
Ring Diameter | 20.8 mm |
Details
Finish | Matt Chrome Plated |
Material | Chrome vanadium steel |
Number of Geared Teeth | 72 |
Item | Spanner |
Ring Thickness | 7.7 mm |
Ratchet Torque Rating | 70 Nm |
Ring Setting | 15 Degrees |
Working Arc | 5 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5 degrees. Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 160 mm Jaw width b: 22 mm Jaw height h1: 5.2 mm Ring thickness h2: 7.7 mm Ring dia D: 20.8 mm Ratchet torque rating: 70 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 1/8"" LEFT HAND (1789222)
- BOSCH Impact Driver Bits, Square, #1, 2" L, SAE (ITSQ1201)
- ILC Replacement for Hilti Sf144-a Battery (SF144-A BATTERY HILTI)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- TEKTON 17 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26417)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Standard (SAE) (CMMT99334)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCR5)
- TEKTON 11/16 Inch Reversible Ratcheting Combination Wrench (WRN56013)
- WERA Ratcheting Wrench, Head Size 3/8 in. (05073281001)
- Garant Wrenches