Shop All Workbenches
Garant
Workbench with 6 Drawer Cabinet
Mfr # U92000 DRAWERS
Zoro # G911458362
product price: $2,146.99
/ea
Free Shipping & Returns
$2,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # U92000 DRAWERS
- Zoro # G911458362
- Country of Origin Multiple
- Category Workbenches
Description
Workbench with bamboo worktop and drawer cabinet in sturdy steel construction. Drawers - 100% full extension drawers with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. Can be locked centrally with cylinder lock. Drawer front heights mm: 50, 75, 100, 125, 150, 200. Support legs - 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.Height adjustment 150 mm.Supplied with:1 x support legs, 1 x pairs of support brackets, worktop, 6 drawer cabinetColor:Body and supports light grey RAL 7035, powder-coated.Note:Supplied for self-assembly, saving freight costs. Delivered unassembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet, Tatiana Midnight Blue (121GMC4)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- RAYMOND PRODUCTS Raymond Products 3825 Panel Mover 5" Phenolic 2 Swivel 2 Rigid 3 Standard Uprights (3825)
- FLEMING SUPPLY Fleming Supply Double Door Safe with Drop Slot (658277ACV)
- GARANT Workbench with 6 Drawer Cabinet and Hinged Door Cabinet (U92000 CABINET)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- Garant Workbenches