Shop All Tongue & Groove Pliers
Garant
Water Pump Pliers with Stepped Fine Adjustment, Overall Length: 250 mm
Mfr # 706001 250
Zoro # G609578365
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style concave profile serrated jaws
- Material Chromium vanadium steel
- Finish Manganese Phosphated
- Standards DIN ISO 8976
- Width Across Flats 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 706001 250
- Zoro # G609578365
- UPC # 4062406238988
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Width Across Flats | 46 mm |
Details
Plier Jaw Style | concave profile serrated jaws |
Material | Chromium vanadium steel |
Finish | Manganese Phosphated |
Standards | DIN ISO 8976 |
Plier Item | Pipe wrench and water pump pliers |
Jaw Capacity For Pipes | 2 in |
Number of Fine Adjustment Steps | 25 |
Non-Sparking | No |
Description
Box joint designed to prevent fingers being trapped. Push-button fine step adjustment. Concave profile serrated jaws- self-clamping. Surface manganese phosphated- polished teeth. Ergonomically shaped handles with non-slip plastic coating. Standard: DIN ISO 8976 Material: Chrome vanadium steel- drop forged. Hexagon across flats: 46 mm Jaw capacity for pipes: 2 in Number of fine adjustment steps: 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diameter Tape, 2 In to 12 In (5DNU8)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- BLACK & DECKER 60V Max 7.25 in. Brushless Circular Saw Kit (DCS578X1)
- DRILL AMERICA #2 HSS Aircraft Taper Router (D/ATR-2)
- KNIPEX 12 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 300)
- KNIPEX Pliers Wrench 12 (86 03 300)
- CHANNELLOCK 9 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (420)
- GRAY TOOLS Pliers Wrench, 10" (B280B)
- DYNAMIC Tools 9-1/2" Groove Joint Pliers, Comfort Grip Handle (D055011)
- KNIPEX 12 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 T BKA)
- KLEIN TOOLS 16" (406 mm) Pump Pliers (D502-16)
- Garant Pliers