Shop All Linemans Pliers
Garant
Vanadium steel combination pliers- chrome-plated VDE insulated- overall length: 200mm
Mfr # 701710 200
Zoro # G010591632
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 701710 200
- Zoro # G010591632
- UPC # 4045197501431
- Country of Origin Viet Nam
- Category Linemans Pliers
Description
Chrome vanadium steel. Serrated jaws. Cutting edges additionally induction hardened approx. 64 HRC- also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Pliers chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5746 electrostatic characteristic: VDE 1000 V Cutting capacity hard wire up to : 2.5 mm Cutting capacity piano wire up to : 2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 51 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (1VXP5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H (2-654990)
- RIDGID Frame, 104 Cutter (47327)
- KNIPEX 8 in Linemans Plier, Steel (03 02 200)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 01 180)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage, Steel (48-22-6502)
- STANLEY FATMAX GRV JNT PLIER 8"" (84-647)
- CRESCENT Mini Dipped Handle Linesman Pliers, 4 (4MLMDG)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- PROSKIT Mini, Linemans Pliers (PM-731)
- Garant Linemans Pliers