Shop All Screwdriver Sets
Garant
TX6 - TX30 Torx T-handles in Heavy Duty Foam, 9 Pc
Mfr # 953186 9
Zoro # G811469987
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tool Families Included Torx Screwdrivers
- Width 200 mm
- Depth 500 mm
- Height 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 953186 9
- Zoro # G811469987
- Country of Origin Slovenia
- Category Screwdriver Sets
Dimensions
Width | 200 mm |
Depth | 500 mm |
Height | 75 mm |
Details
Item | Tool set in foam |
Number of Pieces | 9 |
Tool Families Included | Torx Screwdrivers |
Storage Type | Foam |
Description
TX6 - TX30 Torx T-handles in Heavy Duty Foam, 9 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 953186: 1 pc. GARANT screwdriver for Torx with T-handle No. 625152 size TX6- TX7- TX8- TX9- TX10- TX15- TX20- TX25- TX30: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- RICHELIEU HARDWARE 3 3/4-inch (95 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963851)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel (GN4C1750F6---21)
- MARTOR Graphic Blade 784, PK100 (784.50)
- GARANT 3/8 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63107 12PT)
- GARANT Workshop screwdriver set- 6 pieces for slot-head and Pozidriv (666966 4/2)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- GARANT Screwdriver set for Pozidriv- with 2-component Haptoprene handle- Number of screwdrivers: 3 (667716 3)
- GARANT Screwdriver set in Heavy Duty Foam, 9 Pc (953392 9)
- GARANT 1/4 inch Drive 12 Point Deep Socket Set, 10 Pieces (U63103 12PT)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 7 pcs (58-0114)
- Garant Screwdrivers and Nutdrivers