Shop All Indexable Toolholders
Garant
Turning Toolholder, DDJNL2525M15/DDJNL16-4
Mfr # 250609 25/15
Zoro # G409578336
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QuickTurn
- Overall Length 150 mm
- Standards DIN ISO 5610
- Shim 259031 28
- Left/Right Hand Left-Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 250609 25/15
- Zoro # G409578336
- UPC # 4045197650474
- Country of Origin Italy
- Category Indexable Toolholders
Dimensions
Overall Length | 150 mm |
Insert size | 15 mm |
Head Length | 36 mm |
Functional Width | 32 mm |
Shank Size | 25 mm |
Details
Item | Boring bar |
Series | QuickTurn |
Standards | DIN ISO 5610 |
Shim | 259031 28 |
Left/Right Hand | Left-Hand |
Shim screw | 259025 10 |
Setting Angle | 93 Degrees |
Shank Type | Quickturn Clamping Toolholder |
Insert Assignment | Right-Hand |
Coolant Through | No |
Description
Clamp toolholder 25/15 mmISO code toolholder: DDJNR/L 2525M15 suitable indexable insert: DN.. 1506.. Functional width L4: 32 mm Head length L1: 36 mm Overall length L: 150 mm Shim: 259031 28
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. TORX T27 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4247)
- LENOX Lenox Diemaster 2Â CTL Bandsaw Blade 7' 9" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick (80054D2B72360)
- IDEAL Electrician Level 4PlusVial W/Jaw (35-207)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28591)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- HHIP 3/8" 5 Piece Indexable Turning & Boring Tool Set (2003-0032)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- H & H INDUSTRIAL PRODUCTS OXA Series Mini Quick Change Tool Post & Holder Set (3900-5101)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- CARMEX Tiny Tool Holder, SIM0750H8 (SIM 0750 H8)
- Garant Indexable Tools