Shop All Torx Wrenches
Garant
Torx and Hex L-Wrench Sets in Heavy Duty Foam, 22 Pc
Mfr # 953141 22
Zoro # G011470097
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 75 mm
- Tool Families Included L-wrenches
- Width 200 mm
- Depth 250 mm
- Number of Pieces 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 953141 22
- Zoro # G011470097
- Country of Origin Germany
- Category Torx Wrenches
Dimensions
Height | 75 mm |
Width | 200 mm |
Depth | 250 mm |
Details
Tool Families Included | L-wrenches |
Item | L-wrenches |
Number of Pieces | 22 |
Storage Type | Foam |
Description
Torx and Hex L-Wrench Sets in Heavy Duty Foam, 22 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 953141: 1 pc. GARANT L-wrench set No. 627132 size 9: 1 pc. GARANT L-wrench set for Torx no. 625025 size 13 TX5- TX6- TX7- TX8- TX9- TX10- TX15- TX20- TX25- TX27- TX30- TX40- TX45: 1 pc. Degree of fill of a drawer in units: 8x10 Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, Multi FL, 60 deg., 1/2 in. (701-5000)
- BON TOOL Bon 14-263 Shovel, Squareuare Point 27" D Wood Handle (14-263)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Carded (06706NN)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- BONDHUS Gorillagrip Hex/Star Fold-Up Triple Pack (BND12533)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023373001)
- BETA T-Handle Wrench, Swivel, T20 (009530020)
- BETA 6 piece Sliding T-handle set, Torxdrive, chrome plated T8, T10, T15, T20, T25, T30 (009510866)
- MAYHEW 11Pc Dual Dr Torx Set On Rail (16003)
- Garant Wrenches