Shop All Screwdriver Sets
Garant
Torx and Ball End Hex Screwdriver Sets in Heavy Duty Foam, 15 Pc
Mfr # 953182 15
Zoro # G611469989
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Tool Families Included Torx Screwdrivers, Ball End Screwdrivers
- Height 75 mm
- Width 200 mm
- Depth 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 953182 15
- Zoro # G611469989
- Country of Origin Slovenia
- Category Screwdriver Sets
Dimensions
Height | 75 mm |
Width | 200 mm |
Depth | 500 mm |
Details
Item | Tool set in foam |
Number of Pieces | 15 |
Tool Families Included | Torx Screwdrivers, Ball End Screwdrivers |
Storage Type | Foam |
Description
Torx and Ball End Hex Screwdriver Sets in Heavy Duty Foam, 15 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 953182: 1 pc. GARANT hexagon screwdriver- No. 627722- size 2- 2.5: 1 pc. each GARANT hexagon screwdriver No. 627742 size 3- 4- 5- 6- 8: 1 pc. each GARANT screwdriver for Torx No. 625332 size TX6- TX7- TX8- TX9- TX10- TX15- TX20- TX25: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hole Saw Arbor With Pins, 7/16-Inch (31906)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/16 (C10624)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Elite Cut Brick 14)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- GARANT 3/8 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63107 12PT)
- GARANT Screwdriver set for slot-head- with 2-component Haptoprene handle- Number of screwdrivers: 6 (660036 6)
- GARANT Screwdriver set for Pozidriv- with 2-component Haptoprene handle- Number of screwdrivers: 3 (667716 3)
- GARANT Hexagon ball-point screwdriver set- with 2-component Haptoprene handle- Number of screwdrivers: 5 (627746 5)
- GARANT Hexagon screwdriver set- straight- with power grip- Number of screwdrivers: 7 (627726 7)
- GARANT 1/4 inch Drive 12 Point Deep Socket Set, 10 Pieces (U63103 12PT)
- PROSKIT Precision Electronic Screwdriver Bit Set (902-219)
- Garant Screwdrivers and Nutdrivers