Shop All Screwdrivers
Garant
Torque Screwdriver, Fixed Torque: 2.8Nm
Mfr # 211750 2,8
Zoro # G810591504
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 211750 2,8
- Zoro # G810591504
- UPC # 4045197764287
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Description
Torque screwdriver with easy.grip 2.component T.handle. The torque is fixed. Toolholder with permanent magnet. Function: When the torque is reached the screwdriver triggers with clearly audible and perceptible signal. The long.travel indication gives the user an unmistakable signal that the set torque has been reached. Application: In conjunction with 1/4 inch bits with C 6.3 or E 6.3 shank. e.g. Torx Plus bit No. 674252. Ideal for precise tightening of indexable inserts to the specified torque. Standard: Tested according to DIN EN ISO 6789. Note: Supplied without bit. The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789. Direction of tightening: Right.hand tightening Torque measuring accuracy: ±15 % Bit socket: D 6.3 Bit socket: F 6.3 Torque measuring accuracy: ±15 % Overall length L: 107 mm Blade length: 50 mm set torque: 2.8 Nm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Goebel Hvy Dty Manual Rivet Nut, High Leverage, Reduces Grip Force Pressure & Increases Riveting Power (GO-40)
- WESTWARD 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (5DFP8)
- MARSHALLTOWN Trowl Straight Edge (6265)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 5-5mm (664122 5,5)
- GARANT Torque Screwdriver, Fixed Torque: 1.0Nm (211750 1,0)
- GARANT Torque Screwdriver, Fixed Torque: 3.8Nm (211750 3,8)
- GARANT Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2-5mm (660032 2,5)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 8mm (660030 8)
- GARANT Torque Screwdriver, Fixed Torque: 2.2Nm (211750 2,2)
- EKLIND Screwdriver (91602)
- Garant Screwdrivers