Shop All Screwdrivers
Garant
Torque Screwdriver, Fixed Torque: 2.2Nm
Mfr # 211750 2,2
Zoro # G910591572
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 211750 2,2
- Zoro # G910591572
- UPC # 4045197553201
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Description
Torque screwdriver with easy.grip 2.component T.handle. The torque is fixed. Toolholder with permanent magnet. Function: When the torque is reached the screwdriver triggers with clearly audible and perceptible signal. The long.travel indication gives the user an unmistakable signal that the set torque has been reached. Application: In conjunction with 1/4 inch bits with C 6.3 or E 6.3 shank. e.g. Torx Plus bit No. 674252. Ideal for precise tightening of indexable inserts to the specified torque. Standard: Tested according to DIN EN ISO 6789. Note: Supplied without bit. The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789. Direction of tightening: Right.hand tightening Torque measuring accuracy: ±15 % Bit socket: D 6.3 Bit socket: F 6.3 Torque measuring accuracy: ±15 % Overall length L: 107 mm Blade length: 50 mm set torque: 2.2 Nm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- STANLEY 16 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-716)
- WESTWARD 115pc. HSS 118 Degrees Drill Bit Set (401J93)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 4mm (660030 4)
- GARANT Torque Screwdriver, Fixed Torque: 5.0Nm (211750 5,0)
- GARANT Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2mm (660032 2)
- GARANT Torque Screwdriver, Fixed Torque: 3.0Nm (211750 3,0)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 2 (667712 2)
- TEKTON S1 x 4" Screwdriver 4 in. Round (26821)
- Garant Screwdrivers