Shop All Screwdrivers
Garant
Torque Screwdriver, Fixed Torque: 1.5Nm
Mfr # 211750 1,5
Zoro # G609578648
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 107 mm
- Standards DIN EN ISO 6789
- Torque Setting 1.5 Nm
- Socket Type D 6.3, F 6.3
- Blade Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 211750 1,5
- Zoro # G609578648
- UPC # 4045197552396
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 107 mm |
Blade Length | 50 mm |
Details
Item | Torque screwdriver |
Standards | DIN EN ISO 6789 |
Torque Setting | 1.5 Nm |
Socket Type | D 6.3, F 6.3 |
Measurement Technology | Mechanical |
Feedback | Triggering |
Measurement Process | Torque |
Connection Format | Bit Holder 1/4 inch |
Adjustable Trigger Value | Non-Adjustable |
Tightening Direction | Right-Hand |
Trigger Principle | Mechanical Long Travel Release |
Reversible Reading | Nm |
Torque measuring accuracy | +/-15 % |
Description
Torque screwdriver with easy.grip 2.component T.handle. The torque is fixed. Toolholder with permanent magnet. Function: When the torque is reached the screwdriver triggers with clearly audible and perceptible signal. The long.travel indication gives the user an unmistakable signal that the set torque has been reached. Application: In conjunction with 1/4 inch bits with C 6.3 or E 6.3 shank. e.g. Torx Plus bit No. 674252. Ideal for precise tightening of indexable inserts to the specified torque. Standard: Tested according to DIN EN ISO 6789. Note: Supplied without bit. The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789. Direction of tightening: Right.hand tightening Torque measuring accuracy: ±15 % Bit socket: D 6.3 Bit socket: F 6.3 Torque measuring accuracy: ±15 % Overall length L: 107 mm Blade length: 50 mm set torque: 1.5 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece (J72103)
- PROTO Socket Clip, 1/2 " Dr (J2592)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AM275-5PK)
- GARANT Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2mm (660032 2)
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- GARANT Torque Screwdriver, Fixed Torque: 3.8Nm (211750 3,8)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 10mm (664122 10)
- BETA Screwdriver 7/32 in Round (012900442)
- Garant Screwdrivers