Shop All Screwdrivers
Garant
Torque Screwdriver, Fixed Torque: 1.2Nm
Mfr # 211750 1,2
Zoro # G409578664
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 107 mm
- Socket Type D 6.3, F 6.3
- Torque Setting 1.2 Nm
- Standards DIN EN ISO 6789
- Adjustable Trigger Value Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 211750 1,2
- Zoro # G409578664
- UPC # 4045197552389
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 107 mm |
Blade Length | 50 mm |
Details
Item | Torque screwdriver |
Socket Type | D 6.3, F 6.3 |
Torque Setting | 1.2 Nm |
Standards | DIN EN ISO 6789 |
Adjustable Trigger Value | Non-Adjustable |
Connection Format | Bit Holder 1/4 inch |
Measurement Process | Torque |
Trigger Principle | Mechanical Long Travel Release |
Reversible Reading | Nm |
Torque measuring accuracy | +/-15 % |
Measurement Technology | Mechanical |
Feedback | Triggering |
Tightening Direction | Right-Hand |
Description
Torque screwdriver with easy.grip 2.component T.handle. The torque is fixed. Toolholder with permanent magnet. Function: When the torque is reached the screwdriver triggers with clearly audible and perceptible signal. The long.travel indication gives the user an unmistakable signal that the set torque has been reached. Application: In conjunction with 1/4 inch bits with C 6.3 or E 6.3 shank. e.g. Torx Plus bit No. 674252. Ideal for precise tightening of indexable inserts to the specified torque. Standard: Tested according to DIN EN ISO 6789. Note: Supplied without bit. The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789. Direction of tightening: Right.hand tightening Torque measuring accuracy: ±15 % Bit socket: D 6.3 Bit socket: F 6.3 Torque measuring accuracy: ±15 % Overall length L: 107 mm Blade length: 50 mm set torque: 1.2 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN STRAP WRENCH 18" (TL21316)
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-3)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- GARANT Torque Screwdriver, Fixed Torque: 3.8Nm (211750 3,8)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- GARANT Torque Screwdriver, Fixed Torque: 1.5Nm (211750 1,5)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 00 (667690 00)
- GARANT Torque Screwdriver, Fixed Torque: 0.6Nm (211750 0,6)
- GARANT Torque Screwdriver, Fixed Torque: 0.2Nm (211750 0,2)
- IRWIN IRWIN INDUSTRIAL TOOL .22 Hex Head Multi-Spline Extractor (HA53204)
- Garant Screwdrivers and Nutdrivers