Shop All Screwdrivers
Garant
Torque Screwdriver, Fixed Torque: 0.38Nm
Mfr # 211750 0,38
Zoro # G409578770
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 107 mm
- Standards DIN EN ISO 6789
- Socket Type D 6.3, F 6.3
- Torque Setting 0.38 Nm
- Measurement Technology Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 211750 0,38
- Zoro # G409578770
- UPC # 4045197764256
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 107 mm |
Blade Length | 50 mm |
Details
Item | Torque screwdriver |
Standards | DIN EN ISO 6789 |
Socket Type | D 6.3, F 6.3 |
Torque Setting | 0.38 Nm |
Measurement Technology | Mechanical |
Tightening Direction | Right-Hand |
Torque measuring accuracy | +/-15 % |
Feedback | Triggering |
Measurement Process | Torque |
Adjustable Trigger Value | Non-Adjustable |
Reversible Reading | Nm |
Connection Format | Bit Holder 1/4 inch |
Trigger Principle | Mechanical Long Travel Release |
Description
Torque screwdriver with easy.grip 2.component T.handle. The torque is fixed. Toolholder with permanent magnet. Function: When the torque is reached the screwdriver triggers with clearly audible and perceptible signal. The long.travel indication gives the user an unmistakable signal that the set torque has been reached. Application: In conjunction with 1/4 inch bits with C 6.3 or E 6.3 shank. e.g. Torx Plus bit No. 674252. Ideal for precise tightening of indexable inserts to the specified torque. Standard: Tested according to DIN EN ISO 6789. Note: Supplied without bit. The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789. Direction of tightening: Right.hand tightening Torque measuring accuracy: ±15 % Bit socket: D 6.3 Bit socket: F 6.3 Torque measuring accuracy: ±15 % Overall length L: 107 mm Blade length: 50 mm set torque: 0.38 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 16" x 3" with Comfort Wave Handle (67-330)
- RELTON Multiple Cutter Hammer Bit 1" X 12" Pyramid Point - SDS-max (PMX-16-18)
- AMPG Vise Speed Handle, 5" Vise, 5/8 Hex (Z9024)
- MILWAUKEE TOOL M12 RA Die Grinder, M12 XC5.0 Battery (2485-22, 48-11-2450)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 10mm (664122 10)
- GARANT Torque Screwdriver, Fixed Torque: 5.0Nm (211750 5,0)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 8mm (660030 8)
- GARANT Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2mm (660032 2)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2 (667690 2)
- TEKTON T25 Torx Hard Handle Black Oxide Blade Screwdriver (DST11250)
- Garant Screwdrivers