Shop All Mobile Workbenches & Workstations
Garant
ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8
Mfr # 914568 8
Zoro # G909578829
product price: $1,784.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,784.99
Free 30-Day Returns
Key Features
- Width 1195 mm
- Height 1000 mm
- Number of Drawers 8
- Overall Depth 500 mm
- Drawer Depth 400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 914568 8
- Zoro # G909578829
- UPC # 4045197892294
- Country of Origin Greece
- Category Mobile Workbenches & Workstations
Dimensions
Width | 1195 mm |
Height | 1000 mm |
Overall Depth | 500 mm |
Drawer Depth | 400 mm |
Drawer Width | 500 mm |
Details
Item | mobile workbench |
Number of Drawers | 8 |
Cabinet Locking Mechanism | Modular Lock Barrel |
Description
The ToolTruck mobile workbench has a 25-mm thick bamboo worktop of suitable for mounting a Vise. Cupboard with 2 storage shelves and door. Cabinet stiles are clad with LDPE bumpers. Central locking locks the door of the cupboard and drawers at the same time. Fitted with: Drawer front height: 75- 75- 75- 75- 75- 125- 125- 125 mm Supplied with: Supplied with dividers: each 75 mm drawer 1 slotted partition No. 951510 size 75- each 125 mm drawer 1 slotted partition No. 951510 size 125. Colour: Two-tone powder-coated- silver combined with RAL 7016 anthracite. Note: Optional storage shelf / side compartment No. 914791 not integrated into the ToolTruck central locking system- locked instead by a separate cylinder lock. For drawers of height 200 mm- more suitable components now include slotted dividers No. 951510 size 200- edge partitions No. 951560 size 200- and divider inserts No. 951741 - 951821 each in size 200. See group 95 for further accessories and dividing material. Suitable dividing material: Slotted edge partitions No. 951560 size 75 and size 125- Slotted dividers No. 951510 size 75 and size 125- Divider inserts No. 951721 - 951821 size 75 and No. 951731 - 951821 size 125. Cylinder lock: modular lock barrel Individual drawer release system: One-hand Drawer usable area in G: 20x16 Height: 1000 mm Width: 1195 mm Depth: 500 mm Drawer usable width: 500 mm Drawer usable depth: 400 mm Drawer usable width in G: 20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx30"D (VTTR-7230)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 18Wx18Dx72H, Gray, Unassembled (493658GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- RACKāEM RACKS RackEm Racks 5119 Hair Net-Beard Cover-Shoe Cover Dispenser with Clear Lid- Clear Plastic (5119)
- GARANT Height Adjustable Workstation, 1500 mm Bamboo Worktop (Z9E823 146)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- POWERWELD Portable Welding Bench (WB2440)
- Garant Mobile Workbenches & Workstations