Shop All Tap Wrenches
Garant
Toolholder with Ratchet, Long, All-steel, Overall length: 250mm
Mfr # 149001 250
Zoro # G009578569
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity 2.5 mm
- Material Steel
- For Hand Taps M3 to M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 149001 250
- Zoro # G009578569
- UPC # 4062406754686
- Country of Origin China
- Category Tap Wrenches
Dimensions
Body Length (In.) | 9.8" |
Details
Item | Pin vice |
Machine Screw Tap Capacity | 2.5 mm |
Material | Steel |
For Hand Taps | M3 to M10 |
Description
With two-jaw chuck for clamping square shanks. Moveable T-handle with a grooves centerd at each end for engaging the retaining ball. Holder with stainless steel sheath. Ratchet is reversible and can also be locked. All-steel construction for high torque applications. Clamping jaws milled and hardened for high toughness and optimum surface hardness. Application: Suitable for tapping holes where access is difficult. Note: The square sizes of other tap and reamer sizes can be found in the tables in the respective Product Groups. Capacity : 2.5 - 5.5 mm for hand taps DIN 352: M3 - M10 Spare jaws No. 148712 size: 85
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8 X 5/8 X 3-3/4" 4 Flute TiN Coated M42 Cobalt Roughing End Mill (8002-6748)
- HYDE Putty Knife, Flexible, 4", Polypropylene (05540)
- STARRETT Center Punch (117C)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- HHIP 10-3/4" Tap Wrench Extension With 2-Jaw Chuck (3900-0219)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- GENERAL TOOLS Tap Wrench Set, 0 to 1/2 In, 3 pc (165)
- STAHLWILLE TOOLS Ratchet tap holder Size1 range 2, 0-5, 0 mm (77390001)
- CENTURY DRILL & TOOL Tap WRENCH T-HDL 1/4-1/2 CD (98502)
- KODIAK CUTTING TOOLS 1/4 Tap Wrenches T-Handle (5470146)
- DRILLCO 1/4-1-1/8 ADJ TAP AND REAM WRENCH 2000AW (2000AW7)
- Garant Tapping Tools