Shop All Tap Wrenches
Garant
Toolholder with Ratchet, All-steel, Overall Length: 110mm
Mfr # 148701 110
Zoro # G409578411
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity 4.5 mm
- For Hand Taps M5 to M12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 148701 110
- Zoro # G409578411
- UPC # 4062406754648
- Country of Origin China
- Category Tap Wrenches
Dimensions
Body Length (In.) | 4.33" |
Details
Item | Pin vice |
Machine Screw Tap Capacity | 4.5 mm |
For Hand Taps | M5 to M12 |
Material | Steel |
Description
With two-jaw chuck for clamping square shanks. Moveable T-handle with a grooves centerd at each end for engaging the retaining ball. Holder with stainless steel sheath. Ratchet is reversible and can also be locked. All-steel construction for high torque applications. Clamping jaws milled and hardened for high toughness and optimum surface hardness. Application: Suitable for tapping holes where access is difficult. Note: The square sizes of other tap and reamer sizes can be found in the tables in the respective Product Groups. Capacity : 4.5 - 8 mm for hand taps DIN 352: M5 - M12 Spare jaws No. 148712 size: 110
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- RELTON SDS+ Rotary Rebar Cutter Complete 1-3/4"X12" (SRB-28)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, Spline (HC4516)
- SUPERCUT 52.75-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477283)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- CENTURY DRILL & TOOL T-Handle Tap Wrench, 0-1/4 in., 0.0-6.0 mm (98501)
- HHIP #0 Adjustable Tap & Reamer Wrench For 0-1/4" Hand Taps (3900-0209)
- WILLIAMS Williams T-Handle Hex Driver, Metric, 8 pcs., Set (MWSHKT-8)
- DRILL AMERICA 7/32-1/2" Ratcheting T-Handle Tap Wrench (DWTD339R)
- ECLIPSE Standard Bar Type Tap Wrench 2.0-7.2mm (E241)
- WESTWARD Straight Tap Wrench Handle, 1/4 to 1-1/8 (2CYU4)
- Garant Tap Wrenches