Shop All Tool Chests & Cabinets
Garant
ToolCar Roller Cabinet Roller cabinet, 7 Drawer, 32 in W x 20 in D x 39 in H
Mfr # 914520 7
Zoro # G809578752
product price: $1,588.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,588.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Width 32 in
- Depth 20 in
- Height 39 in
- Inside Depth 400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 914520 7
- Zoro # G809578752
- UPC # 4045197892102
- Country of Origin Greece
- Category Tool Chests & Cabinets
Dimensions
Width | 32 in |
Depth | 20 in |
Height | 39 in |
Inside Depth | 400 mm |
Inside Width | 500 mm |
Drawer Usable Width | 20 in |
Drawer Usable Depth | 16 in |
Details
Item | Roller cabinet |
Number of Drawers | 7 |
Cabinet Locking Mechanism | Modular Lock Barrel |
Series | ToolCar Roller Cabinet |
Wheeled | Yes |
Perforated Panel Grid Interval | 9 mm x 9 mm |
Individual Drawer Release System | One-Hand |
Drawer/Pull-Out Shelf Load Capacity | 40 kg |
Description
The ToolCar roller cabinet with scratch resistant- anti-slip and extremely surface-friendly GARANT GridLine mat. Easy exchange of the tray with other worktops for example- bamboo or with a bamboo worktop with Vise. Valuables cupboard / side cupboard can be locked centrally together with drawers. Drawer fronts and cabinet stiles are clad with LDPE bumpers. In the event of collisions they reduce the damage to vulnerable surfaces and tools. Fitted with: Drawer front height: 75- 75- 75- 75- 125- 125- 200 mm Supplied with: Supplied with dividers: each 75 mm drawer 1 slotted partition No. 951510 size 75- each 125 mm drawer 1 slotted partition No. 951510 size 125. Colour: Two-tone powder-coated- silver combined with RAL 7016 anthracite. Note: For drawers of height 200 mm- more suitable components now include slotted dividers No. 951510 size 200- edge partitions No. 951560 size 200- and divider inserts No. 951741 - 951821 each in size 200. See group 95 for further accessories and dividing material. Suitable dividing material: Slotted edge partitions No. 951560 size 75- size 125 and size 200- Slotted dividers No. 951510 size 75- size 125 and size 200- Divider inserts No. 951721 - 951821 size 75- No. 951731 - 951821 size 125 and No. 951741 - 951821 size 200. Cylinder lock: modular lock barrel Individual drawer release system: One-hand Drawer usable area in G: 20x16 Height: 1000 mm Width: 800 mm Depth: 500 mm Drawer usable width: 500 mm Drawer usable depth: 400 mm Drawer usable width in G: 20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Sheath Stripper & Ring Tool (JIC-4366)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 11 300)
- GARANT ToolCar Roller Cabinet Roller cabinet, 8 Drawer, 32 in W x 20 in D x 39 in H (914520 8)
- GARANT Roller cabinet, 8 Drawer, 32 in W x 20 in D x 39 in H (914540 8)
- URREA EX-Series Roller Cabinet, 5 Drawer, Red, Steel, 22-1/2 in W x 33-1/2 in D x 18 in H (EX27M5)
- BETA Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H (051000607)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- SUNEX Sunex® Tools Professional 5-Drawer Black Tool Cart W/ Locking Top, 27"H (8045BK)
- Garant Tool Chests & Cabinets