Shop All Cutter Parts
Garant
Tool Kit for Basic Assembly and Repairs, 21 Pc
Mfr # 680132 21
Zoro # G311469975
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wrenches, Screwdrivers, Tape Measure, L-Wrenches
- SAE or Metric Metric
- Case Included Yes
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 680132 21
- Zoro # G311469975
- Country of Origin Czechia
- Category Cutter Parts
Details
Includes | Wrenches, Screwdrivers, Tape Measure, L-Wrenches |
Item | Tool set |
SAE or Metric | Metric |
Case Included | Yes |
Number of Pieces | 21 |
Description
Tool Kit for Basic Assembly and Repairs, 21 Pc. Version: Application: A high quality basic tool kit for assembly and repair work- selected on the basis of practical experience. Supplied completely mounted in a practical zip fastener case. Supplied with: Measuring tape: 1 pc. No. 462201 size 2.5 Double open ended wrench: 1 pc. each No. 610600 size 8x9- 10x11- 12x13- 14x15- 17x19 Hexagon key L-wrench set with ball point and retainer ball in a plastic clip: 1 pc. No. 627132 size 9 1.5 - 10 mm Slot-head screwdriver: 1 pc. each No. 660032 size 3.5- 5.5- 6.5 Screwdriver for Phillips: 1 pc. each No. 667702 size 1- 2 Combination pliers: 1 pc. No. 700940 size 160 Storage in zip fastener case: 1 pc. No. 691536 Note: Supplied with tools sorted in a tool case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Standard Cable Cutter, 25-Inch (63041)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AC08)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57610)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- WESTWARD Replacement Jaw (GGS_45832)
- GREENLEE Hydraloc Pump (1725)
- WESTWARD Screw Pitch Gage (615-6351)
- A2Z SCILAB 4 Pcs Stainless Steel Wax Clay Sculpting Kit Carving Tools (A2Z-ZR952)
- GREENLEE Box Assembly, Chest 1636 (1636)
- WESTWARD Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR (GGS_51214)
- Garant Hand Tool Parts