Shop All Tape Measures
Garant
Tape measure with viewing window, Band length: 2.5 m
Mfr # 462201 2,5
Zoro # G209617150
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 2.5 m
- Width 15 mm
- Height 48 mm
- Length 48 mm
- Blade Width 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 462201 2,5
- Zoro # G209617150
- UPC # 4045197226020
- Country of Origin Germany
- Category Tape Measures
Dimensions
Blade Length | 2.5 m |
Width | 15 mm |
Height | 48 mm |
Length | 48 mm |
Blade Width | 8 mm |
Details
Item | Measuring tape |
Standard | EG II |
Calibration | G1 |
Description
Shock-resistant plastic casing. Aluminium inlay on both work faces- giving exact contact surfaces for inside and outside measurement. Aluminium profiles resistant to heat and mechanical loads. Tape measure stove enamelled- with black characters. Non-buckling with sliding end hook for inside and outside measurements. Sharp-contrast- abrasion-resistant rustproof scale. Graduations mm / mm upper / lower edges. Viewing window scale reads in the same direction as the tape. Smallest tape measure with viewing window for inside measurements Standard: EG II Tape width: 8 mm Body length: 48 mm Body width: 15 mm Body height: 48 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 2-1/2-Inch (31940)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3212FT)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- MILWAUKEE TOOL Rotary Hammer 1-1/8 Sds Plus Kit, (5268-21)
- GARANT Tape measure- Length: 2 m (461900 2)
- GARANT Tape measure- Length: 5 m (461900 5)
- GARANT Tape measure mm/inch, Length: 3 m (461910 3)
- GARANT Tape Measure, Tape Length: 3m (461900 3)
- GARANT Tape measure mm/inch, Length: 5 m (461910 5)
- APEX TOOL GROUP Lufkin 1/2in. x 150' Hi-Viz Orange Fiberglass Tape, Feet & Inches (FE150)
- MASTER MAGNETICS 1X1 Magnet Meas Tape (07286)
- Garant Tape Measures