Shop All Tape Measures
Garant
Tape measure mm/inch, Length: 5 m
Mfr # 461910 5
Zoro # G709617100
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 5 m
- Blade Width 16 mm
- Length 70 mm
- Width 30 mm
- Height 69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 461910 5
- Zoro # G709617100
- UPC # 4045197949301
- Country of Origin Germany
- Category Tape Measures
Dimensions
Blade Length | 5 m |
Blade Width | 16 mm |
Length | 70 mm |
Width | 30 mm |
Height | 69 mm |
Details
Item | Measuring tape |
Calibration | G1 |
Standard | EG II |
Reversible Reading | mm / inch |
Description
A particularly high-quality tape measure with a body made from glass-fiber-reinforced polyamide and automatic tape return. For the perfect grip, the contact areas and stop button are coated with 2-component Haptoprene. Plain bearings with Teflon ensure smooth action and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. Aluminium profile inserted on the underside for precise standing. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions. mm/inch graduations Reversible reading: mm / inch Standard: EG II Tape width: 16 mm Body length: 70 mm Body width: 30 mm Body height: 69 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade (B1534)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5225MN)
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- GARANT Tape measure- Length: 2 m (461900 2)
- GARANT Tape measure mm/inch, Length: 3 m (461910 3)
- GARANT Tape Measure, Tape Length: 3m (461900 3)
- GARANT Tape measure- Length: 5 m (461900 5)
- KOMELON 16 ft Tape Measures, 1 in Blade (SL29116)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- Garant Measuring and Layout Tools