Shop All Tape Measures
Garant
Tape measure mm/inch, Length: 3 m
Mfr # 461910 3
Zoro # G609617033
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 13 mm
- Height 59 mm
- Width 26 mm
- Length 62 mm
- Blade Length 3 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 461910 3
- Zoro # G609617033
- UPC # 4045197949295
- Country of Origin Germany
- Category Tape Measures
Dimensions
Blade Width | 13 mm |
Height | 59 mm |
Width | 26 mm |
Length | 62 mm |
Blade Length | 3 m |
Details
Item | Measuring tape |
Reversible Reading | mm / inch |
Calibration | G1 |
Standard | EG II |
Description
A particularly high-quality tape measure with a body made from glass-fiber-reinforced polyamide and automatic tape return. For the perfect grip, the contact areas and stop button are coated with 2-component Haptoprene. Plain bearings with Teflon ensure smooth action and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. Aluminium profile inserted on the underside for precise standing. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions. mm/inch graduations Reversible reading: mm / inch Standard: EG II Tape width: 13 mm Body length: 62 mm Body width: 26 mm Body height: 59 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6Pc 2" Power Bit Set (642636)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 21mm (OE 21MM)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43811)
- DRILL AMERICA 1/8"x3" Carbide Tipped Masonry Drill Bit (DAM3X1/8)
- GARANT Tape measure- Length: 2 m (461900 2)
- GARANT Tape measure mm/inch, Length: 5 m (461910 5)
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- GARANT Tape measure- Length: 5 m (461900 5)
- GARANT Tape Measure, Tape Length: 3m (461900 3)
- STANLEY 300 ft Tape Measure, 1/2 in Blade (34-762)
- MIGHTY MAXX Tape Measure Rubberized 16ft (083-10211)
- Garant Tape Measures