Shop All Tape Measures
Garant
Tape measure- Length: 2 m
Mfr # 461900 2
Zoro # G709617032
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 59 mm
- Width 26 mm
- Blade Length 2 m
- Blade Width 13 mm
- Length 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 461900 2
- Zoro # G709617032
- UPC # 4045197949257
- Country of Origin Germany
- Category Tape Measures
Dimensions
Height | 59 mm |
Width | 26 mm |
Blade Length | 2 m |
Blade Width | 13 mm |
Length | 62 mm |
Details
Item | Measuring tape |
Standard | EG II |
Calibration | G1 |
Description
A particularly high-quality tape measure with a body made from glass-fiber-reinforced polyamide and automatic tape return. For the perfect grip, the contact areas and stop button are coated with 2-component Haptoprene. Plain bearings with Teflon ensure smooth action and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. Aluminium profile inserted on the underside for precise standing. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions. mm graduation Standard: EG II Tape width: 13 mm Body length: 62 mm Body width: 26 mm Body height: 59 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- VIM PRODUCTS VIM Tools 50-Piece Impact Master Set - 3/8 in. Square Drive (IMPACT50)
- GARANT Tape measure mm/inch, Length: 3 m (461910 3)
- GARANT Tape Measure, Tape Length: 3m (461900 3)
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- GARANT Tape measure- Length: 5 m (461900 5)
- GARANT Tape measure mm/inch, Length: 5 m (461910 5)
- CRESCENT LUFKIN 1/2" x 150' Fiberglass Tape Measure (FE150)
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- Garant Tape Measures