Shop All Nut Setters and Bit Holders
Garant
T-handle, 1/4 in Drive Size
Mfr # 633022 1/4
Zoro # G111460974
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Material Chromium vanadium steel
- Finish nickel-plated and chrome-plated
- Handle Material Haptoprene
- Socket Type Spinner Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 633022 1/4
- Zoro # G111460974
- Country of Origin Slovenia
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Overall Length | 160 mm |
Details
Material | Chromium vanadium steel |
Finish | nickel-plated and chrome-plated |
Handle Material | Haptoprene |
Item | Spinner Handle |
Socket Type | Spinner Handle |
Description
T-handle, 1/4 in Drive Size. Version: Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. Material selection and special forging process guarantee optimal functioning and long life. Material: Chromium vanadium steel overall length: 160 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Drive 120XP Flex Head Teardrop Ratchet 634 (KDT81012P)
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E290)
- GENERAL TOOLS Needle File Set, Swiss, 5-1/2 In. L (707475)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- DEWALT Screw Driving, 3in. Magnetic Bit Tip Holder (DW2045B)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", 4" (80862)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 5/16" (10 Pk) (49-66-0503)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- KO-KEN Nut Setter 10mm 6 Point 75mm Magnet 1/4 Hex Drive (115.75-10)
- Garant Screwdrivers and Nutdrivers