Shop All Gridwall & Accessories
Garant
Swing away mounting and height adjuster with vise- vise jaw width: 120mm
Mfr # 967565 120
Zoro # G110607127
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 967565 120
- Zoro # G110607127
- UPC # 4045197806659
- Country of Origin Austria
- Category Gridwall & Accessories
Description
Sturdy and very strong forged parts / steel design. Very smooth-running and precise guidance due to CNC-machined components. Extremely strong clamping by the special locking devise. Quicker clamping in any desired position by means of the safety clamping lever. Safety function: The vise can be swung down to the correct lower position only when the fixing pin is engaged in the notch on the lift tube. Advantage: - The vise- in conjunction with the height adjuster can be rotated through 360°- without the use of an additional swivel base. - The vise can be swung away under the bench to provide a clear working area. - Installation in a lockable cupboard with a door allows the swing away mounting and height adjuster to be stowed away and protected against theft casing available on request. Application: For matching the height of the vise to the ergonomically ideal working height- to the nearest centimetre. Supplied with: Fasteners for attachment under the worktop. vise No. 967100 size 120. Colour: Silver-grey Height adjustment range: 132 mm Height retracted: 296 mm Weight: 27 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Basket, 8-3/8 (787CY9)
- KNAPE & VOGT BRACKET STEEL TITAN 28""L (82 TI 28)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- CRAWFORD Zinc Plated Silver Steel 6 in. Peg Hooks (18360-50)
- ECONOCO 2'x7' White Portable Grid Panel, Pack Of 3 (W2X7)
- WIREMASTERS 4-23/32 in. H X 7-1/4 in. W X 13-1/32 in. L Black Shelf Bracket Holder Metal (9182)
- WESTWARD Long Handle Mobile Tool Rack, 36 in W x 72 in H x 24 in D, Steel, 240 lb Capacity, Black (48GE61)
- ECONOCO 2'x5' Black Portable Grid Panel, Pack Of 3 (B2X5)
- ECONOCO 2'x6' White Portable Grid Panel, Pack Of 3 (W2X6)
- Garant Gridwall & Accessories