Shop All Needle Nose Pliers
Garant
Straight Snipe Nose Pliers with Grips, Chrome-Plated, Overall Length: 200mm
Mfr # 713040 200
Zoro # G009578316
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200 mm
- Material Chromium vanadium steel
- Handle Type Multi-component covering with non-slip Haptoprene surface
- Gripping Surface chrome-plated
- Standards DIN ISO 5745
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 713040 200
- Zoro # G009578316
- UPC # 4045197373564
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | 200 mm |
Jaw length | 73 mm |
Details
Material | Chromium vanadium steel |
Handle Type | Multi-component covering with non-slip Haptoprene surface |
Gripping Surface | chrome-plated |
Standards | DIN ISO 5745 |
Item | Multi-function pliers |
Weight | 0.49 lbs |
Plier Jaw Style | Cutting edges induction hardened (approx. 60 HRC) |
Jaw Type | Inner Face Roughened |
Jaw Design | Snipe-Nosed, Straight |
Description
Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for hard and soft wire. Serrated inside jaws. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 73 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLDER - IT, INC. Micro-Therm Mini Heat Gun With Heat Deflector (MJ-600)
- OLFA Utility Blade, SS, Round Point, PK10 (SKB-2S-R/10B)
- LAVI INDUSTRIES Adjustable Round Bracket, 3", Stainless Steel (49-309/1H)
- HOUGEN-OGURA 11/16 in. SB Round Die, 5/64-3/8THK (76329)
- PERFORMANCE TOOL 11 In Offset Long Handle Pliers (W1047)
- BETA Smooth Flat Short Nose Plier (011710101)
- KLEIN TOOLS 7 3/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-7-INS)
- CHANNELLOCK PLIER LONG REACH LONG NOSE 8" (CL738)
- WILLIAMS Williams Duckbill Plier, Short Nose, 8" (PL-149C-TH)
- WIHA Soft Grip Bent Long Nose Pliers 8 (32625)
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6C)
- Garant Pliers