Shop All Needle Nose Pliers
Garant
Straight Snipe Nose Pliers with Grips, Chrome-plated, Overall Length: 160mm
Mfr # 713040 160
Zoro # G211470118
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 160 mm
- Material Chromium vanadium steel
- Handle Type Multi-component covering with non-slip Haptoprene surface
- Standards DIN ISO 5745
- Finish chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 713040 160
- Zoro # G211470118
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | 160 mm |
Jaw length | 50 mm |
Details
Material | Chromium vanadium steel |
Handle Type | Multi-component covering with non-slip Haptoprene surface |
Standards | DIN ISO 5745 |
Item | Pliers |
Finish | chrome-plated |
Type of Jaws | Inner Face Roughened |
Jaw Design | Snipe-Nosed, Straight |
Description
Straight Snipe Nose Pliers with Grips, Chrome-plated, Overall Length: 160mm. Version: Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for hard and soft wire. Serrated inside jaws. Jaws chrome-plated- handles with ergonomically optimized multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 T BKA)
- MIRKA Foam Polishing Pad 3.25"X1" Burgundy Waffle (MPADMF-3.25WB)
- SIMONDS RD Round Handled Needle File, 6-1/4, w/H (83531600)
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (61-30MM)
- GARANT Straight Snipe Nose Pliers with Grips, Chrome-Plated, Overall Length: 200mm (713040 200)
- WESTWARD 6 in Long Nose Plier, Side Cutter Dipped Handle (1UKJ9)
- GERBER Needle Nose Magniplier, 7-1/2in Overall L (31-003597)
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- CRESCENT 8" Bent Nose Pliers with Dipped Grip (8888CVNN)
- CHANNELLOCK 8 in Long Nose Plier with Side Cutters 2 1/4 In Jaw Opening Comfort Grip Handle (317)
- CHANNELLOCK Channellock® 326 6" Long Nose Plier (326)
- Garant Pliers